The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HT8AERB
Cutler Hammer, Div of Eaton Switches, HT800 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
PUSHBUTTON, MOM, RED, 40mm MUSH, 1NC
30.5mm Mounting Size Flush, Extended, or Mushroom Standard Screw Terminals NEMA 1,2,3,3R,4,4X,12,13 UL; CSA Approvals The HT800 Series from Cutler‑Hammer is a family of 30.5 mm pushbutton devices which includes momentary, illuminated and mushroom head pushbuttons, selector switches, indicating lights and push‑pull switches. The HT800 devices have a familiar appearance found in most industrial applications and are suitable for replacement of several other manufacturers' 30.5mm pushbutton devices.
Easy to Assemble Watertight/Oiltight Design
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
HT8AERB
Item Number
HT8AERB
Manufacturer
Cutler Hammer, Div of Eaton
Product Series
HT800
Family Series
Cutler Hammer, Div of Eaton Switches, HT800 Series
Nominal Mounting Size
30 mm
Operation
Momentary
Contacts
1NC
Max Voltage
600 VAC, 600 VDC
Current (A)
10 A
Lens/Button Shape
Mushroom
Lens/Button Color
Red
Operator Size (mm)
40 mm
Bezel
Metal Round
Full Shroud
No
Terminal Type
Screw
Depth Behind Panel
2 "
NEMA Rating
NEMA 1, NEMA 2, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 13, NEMA 3
Approvals
CSA, UL
Comments
Screw
Net Weight
0.4 lbs
Gross Weight
0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved