HVX005A1-2A1B1
Cutler Hammer, Div of Eaton HVAC Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HVX005A1-2A1B1

Cutler Hammer, Div of Eaton HVAC Drives
In stock
Item Number
HVX005A1-2A1B1
MFG Item Number
HVX005A1-2A1B1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Drives, Series
Item #
HVX005A1-2A1B1
DRIVE, HVAC, 5HP, 208-230V 3 PH

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HVX005A1-2A1B1
Item Number HVX005A1-2A1B1
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton HVAC Drives
Nominal Input Voltage (AC) 208 VAC, 240 VAC
Input Phase 3
HP (Variable Torque Rating) 5 hp
Amps (Variable Torque Rating) 17.5 A
Input Range Voltage (AC) 208-240 VAC
Operator Controls Built In
NEMA Rating NEMA 1
Mounting Panel, Wall
Net Weight 20.37 lbs
Gross Weight 20.37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved