JGE3160AAG
Cutler Hammer, Div of Eaton Circuit Breakers, G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JGE3160AAG

Cutler Hammer, Div of Eaton Circuit Breakers, G Series
In stock
Item Number
JGE3160AAG
MFG Item Number
JGE3160AAG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, G Series
Item #
JGE3160AAG
Circuit Breaker

G Series Information

  • Compact Design Frees up Panel Space
  • Common Field‑Fit Internal Accessories Make Installation and Custom Configuration Easy
  • Advanced Trip Unit Functionality Offers a Wide Range of Adjustment for Maximum Flexibility
  • Features High‑Speed "Blow‑Open" Action
  • Mounting Hardware and Lugs are Included for Convenience

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The "G" signifies global applications: Series G circuit breakers are marked with UL, CSA, CE, IEC and KEMA KEUR listings. The Series G family includes five frame sizes in ratings from 15 to 2500 amperes. Series G offers a choice of several interrupting capacities up to 200 kA at 480 volts AC (200 kA at 240 volts AC).


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JGE3160AAG
Item Number JGE3160AAG
Manufacturer Cutler Hammer, Div of Eaton
Product Series G
Family Series Cutler Hammer, Div of Eaton Circuit Breakers, G Series
Poles 3
Current Rating 160 A
Max Voltage 600 VAC
Protection Motor
Terminals Included Line and Load
Trip Unit Adj. Thermal / Adj. Magnetic
Mounting Panel
UL Standard 508
CSA Standard 22.2
Neutral Pole No
100% Rated No
kAIC @ 240 VAC 65
kAIC @ 480 VAC 25
kAIC @ 600 VAC 18
kAIC @ 125 VDC 10
kAIC @ 250 VDC 10
Terminal Type Lugs Included
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Alarm Switch Optional
Approvals CE, CSA, IEC, UL
Gross Weight 6 lbs
Net Weight 6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved