LGE3630NN
Cutler Hammer, Div of Eaton Circuit Breakers, G Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LGE3630NN

Cutler Hammer, Div of Eaton Circuit Breakers, G Series
In stock
Item Number
LGE3630NN
MFG Item Number
LGE3630NN
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, G Series
Item #
LGE3630NN
Circuit Breaker, Frame Only, Less

G Series Information

  • Compact Design Frees up Panel Space
  • Common Field‑Fit Internal Accessories Make Installation and Custom Configuration Easy
  • Advanced Trip Unit Functionality Offers a Wide Range of Adjustment for Maximum Flexibility
  • Features High‑Speed "Blow‑Open" Action
  • Mounting Hardware and Lugs are Included for Convenience

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The "G" signifies global applications: Series G circuit breakers are marked with UL, CSA, CE, IEC and KEMA KEUR listings. The Series G family includes five frame sizes in ratings from 15 to 2500 amperes. Series G offers a choice of several interrupting capacities up to 200 kA at 480 volts AC (200 kA at 240 volts AC).


Videos

Specifications

Specifications
Manufacturer Part Number LGE3630NN
Item Number LGE3630NN
Manufacturer Cutler Hammer, Div of Eaton
Product Series G
Family Series Cutler Hammer, Div of Eaton Circuit Breakers, G Series
Poles 3
Current Rating 630 A
Max Voltage 480 VAC
100% Rated No
kAIC @ 480 VAC 35
kAIC @ 600 VAC 18
kAIC @ 250 VDC 22
Approvals CE, CSA, IEC, UL
Gross Weight 11.755 lbs
Net Weight 16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved