LS4-S11-1-I-ZB
Cutler Hammer, Div of Eaton Safety Switches, LS-TITAN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LS4-S11-1-I-ZB

Cutler Hammer, Div of Eaton Safety Switches, LS-TITAN Series
In stock
Item Number
LS4-S11-1-I-ZB
MFG Item Number
LS4-S11-1-I-ZB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Switches, LS-TITAN Series
Item #
LS4-S11-1-I-ZB
DIN DOOR SAFETY INTERLOCK SWITCH,

LS-TITAN Series Information

  • Electrical or Mechanical Guard Locking, or Non‑Locking Safety Switches
  • Holding Force up to 1500 Newtons
  • Positively Driven NC Contacts
  • Adjustable Actuator Head for Multiple Approach Directions
  • UL Listed
LS‑Titan Series safety interlock switches have been specifically designed for monitoring the position of protective guards, such as doors, flaps, hoods, and grilles. Key interlock switches are a two‑piece design, made up of the switch and key (actuator). The key portion of the switch is affixed to a movable door, cover or other such guard. The switch itself is mounted to a rigid portion of the machine. When the guard is opened, the key is removed from the switch, thereby positively breaking the NC contacts. This interrupts the control circuit, stopping machine operation. All LS‑Titan safety interlock switches are approved to protect personnel and processes, and cannot be defeated using simple tools such as pliers, screwdrivers, and nails.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LS4-S11-1-I-ZB
Item Number LS4-S11-1-I-ZB
Manufacturer Cutler Hammer, Div of Eaton
Product Series LS-TITAN
Family Series Cutler Hammer, Div of Eaton Safety Switches, LS-TITAN Series
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 1NO/1NC
Extraction Force 20 N
Connection Type Screw Terminals
Adjustable Actuator Head Yes
IP Rating IP65
Approvals CCC, CSA, UL
Net Weight 0.2 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved