M050-402
Cutler Hammer, Div of Eaton Current Transformers, M050 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M050-402

Cutler Hammer, Div of Eaton Current Transformers, M050 Series
In stock
Item Number
M050-402
MFG Item Number
M050-402
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, M050 Series
Item #
M050-402
Current Transformer, 4000:5, Split

M050 Series Information

  • Split Core Design
  • 1.42 x 1.53 inch Window Size

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M050-402
Item Number M050-402
Manufacturer Cutler Hammer, Div of Eaton
Product Series M050
Family Series Cutler Hammer, Div of Eaton Current Transformers, M050 Series
Core Style Split Core
Aperture (WindowOpening) 4.1 x 7.1 "
Current Ratio 4,000:5
Mounting Mounting Holes
Termination Screw Terminals
ANSI Class at 60 Hz B0.1 0.6
Net Weight 6.635 lbs
Gross Weight 6.875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved