M22-I1-PG
Cutler Hammer, Div of Eaton Enclosures, M22 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22-I1-PG

Cutler Hammer, Div of Eaton Enclosures, M22 Series
In stock
Item Number
M22-I1-PG
MFG Item Number
M22-I1-PG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, M22 Series
Item #
M22-I1-PG
Pushbutton Enclosure, 1-Hole, 22mm,

M22 Series Information

This attractive, functional line of pushbuttons features a space‑saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high‑quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.


Specifications

Specifications
Nominal Depth 2 "
Ships Factory Direct No
Manufacturer Part Number M22-I1-PG
Item Number M22-I1-PG
Manufacturer Cutler Hammer, Div of Eaton
Product Series M22
Family Series Cutler Hammer, Div of Eaton Enclosures, M22 Series
Number of Holes 1
Hole Size (mm) 22 mm
Cover Design Lift-Off Cover
Latching Mechanism Screws
RoHS No
Net Weight 0.3 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved