M22-L-Y-230W
Cutler Hammer, Div of Eaton Pilot Lights, M22 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22-L-Y-230W

Cutler Hammer, Div of Eaton Pilot Lights, M22 Series
In stock
Item Number
M22-L-Y-230W
MFG Item Number
M22-L-Y-230W
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, M22 Series
Item #
M22-L-Y-230W
Pilot Light, Ylw, 120/240V Direct,

M22 Series Information

  • Customizable Laser Engraving on All Lenses
  • LED Offering Only for Improved Brightness Quality and 100,000 Hours of Operation
  • Lenses Designed Specifically for LED Illumination
  • Capable of Communicating via ASi Protocol with ASi Adapter Modules
  • IP67, IP69K and NEMA 4X and 13 Protections
Eaton's M22 indicating lights use the combination of a durable, bright LED unit and modern lenses designed specifically for this type of LED to create a bright and visible indicating light. As with the pushbuttons, the indicating light lenses can be laser engraved.


Specifications

Specifications
Manufacturer Part Number M22-L-Y-230W
Item Number M22-L-Y-230W
Manufacturer Cutler Hammer, Div of Eaton
Product Series M22
Family Series Cutler Hammer, Div of Eaton Pilot Lights, M22 Series
Push-to-Test No
Mounting Size (mm) 22 mm
Lamp Type LED
Lens Shape Flat Round
Lens Color Yellow
Bezel Style Black Plastic
Nominal Lamp Voltage 120 VAC, 240 VAC
Illumination Circuit Transformer Type
Terminal Type Screw
IP Rating IP67, IP69K
Gross Weight 0.1 lbs
Net Weight 0.1 lbs
Depth Behind Panel 1.77 "
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved