M22-R470K
Cutler Hammer, Div of Eaton Potentiometers, M22 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22-R470K

Cutler Hammer, Div of Eaton Potentiometers, M22 Series
In stock
Item Number
M22-R470K
MFG Item Number
M22-R470K
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, M22 Series
Item #
M22-R470K
Potentiometer Operator, 470K Ohm

M22 Series Information

  • Scale Markings on the Knob Allows the Operator to Be Used Without an Additional Legend Plate
  • Oversized Knob Option Available
  • Slim Design Allows for Space Saving and Simple Wiring and Installation
  • Protection Types Include IP66 and NEMA 4X, 13
  • Resistive Elements Range from 1k to 470k Ohms
Eaton's M22 potentiometers allow for a ready to use operator in a conveniently sized package. M22 potentiometers include the resistive element, instead of just a knob, and a built in legend surrounding the knob. The slim design, with integrated contacts and the range of resistances available, allows for a quick install.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M22-R470K
Item Number M22-R470K
Manufacturer Cutler Hammer, Div of Eaton
Product Series M22
Family Series Cutler Hammer, Div of Eaton Potentiometers, M22 Series
Resistance 470 kOhm
Tolerance % 10 %
Wattage 0.5 W
Number of Turns 1
Potentiometer Included Yes
Mounting Style Panel Mount
Lead Type Screw Terminals
Operator Type Knob
Knob Color Black
Mounting Size (mm) 22 mm
Bezel Round Chrome
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.08 lbs
Gross Weight 0.08 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved