M22-XAK1
Cutler Hammer, Div of Eaton Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M22-XAK1

Cutler Hammer, Div of Eaton Switches
In stock
Item Number
M22-XAK1
MFG Item Number
M22-XAK1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
M22-XAK1
Legend Plate, 22mm, Emergency Stop

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M22-XAK1
Item Number M22-XAK1
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Switches
Switch Type Pushbutton
Legend Emergency Stop (Four/Language)
Hole Size 22 mm
Shape Round
Letter Color Black
Background Color Yellow
Legend Location Bottom, Left, Right, Top
Height 3.54 "
Width 3.54 "
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved