MMX34AA012F0-0
Cutler Hammer, Div of Eaton Drives, M-Max Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MMX34AA012F0-0

Cutler Hammer, Div of Eaton Drives, M-Max Series
In stock
Item Number
MMX34AA012F0-0
MFG Item Number
MMX34AA012F0-0
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, M-Max Series
Item #
MMX34AA012F0-0
Drive, AC, 7.5HP, 480V, 12A, CT, OP

M-Max Series Information

  • Ease of Use ‑ Preset Application Macros, Startup Wizard, Diagnostic Capabilities
  • Compact, Space‑Saving Design
  • Rugged and Reliable ‑ 150% for One Minute, 50C Rated, Conformal Coated Boards
  • DIN Rail and Screw Mountable
  • Side‑by‑Side Installation
Eaton's M‑Max Series Sensorless Vector Adjustable Frequency AC Drives are the next generation of drives specifically engineered for today's machinery applications. These microprocessor‑based drives have standard features that can be programmed to tailor the drive's performance to suit a wide variety of application requirements. The M‑Max product line uses a 32‑bit microprocessor and insulated gate bipolar transistors (IGBTs) that provide quiet motor operation, high motor efficiency, and smooth low‑speed performance. The size and simplicity of the M‑Max make it ideal for hassle‑free installation. Models rated at 575 volts, three‑phase, 50/60 Hz are available in sizes ranging from 1 to 7‑1/2 hp. Models rated at 480 volts, three‑phase, 50/60 Hz are available in sizes ranging from 1/2 to 10 hp. Models rated at 240 volts, single‑ or three‑phase, 50/60 Hz are available in sizes ranging from 1/4 to 3 hp. Models rated at 115 volts, single‑phase, 50/60 Hz are available in the 1/4 to 1‑1/2 hp size range.

The standard drive includes a digital display, and operating and programming keys on a visually appealing, efficient application programming interface. The display provides drive monitoring, as well as adjustment and diagnostic information. The keys are used for digital adjustment and programming of the drive, as well as for operator control. Separate terminal blocks for control and power wiring are provided for customer connections.

  • Industry Leading Efficiency Delivers Energy Savings to the Customer
  • Integrated EMC Filters Make the Unit Suitable for Commercial and Industrial Networks
  • Temperature‑Controlled Fan
  • RS‑485/Modbus as Standard
  • PID Controller as Standard
  • Several Fieldbus Options

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MMX34AA012F0-0
Item Number MMX34AA012F0-0
Manufacturer Cutler Hammer, Div of Eaton
Product Series M-Max
Family Series Cutler Hammer, Div of Eaton Drives, M-Max Series
Input Phase 3
HP (Constant Torque Rating) 7.5 hp
Amps (Constant Torque Rating) 12 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Built In
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 380-480 VAC
Max Frequency 320 Hz
Package MMAXFS3IP20
Frame Size FS3
Dynamic Braking Trans Included
Comments DIN rail and screw mountable, conformal coated boards. Includes EMC filter and DB transistor.
Depth 4.41 "
Width 3.94 "
Height 9.96 "
Net Weight 2.2 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved