MVX001A0-1
Cutler Hammer, Div of Eaton Corp Drives, MVX9000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MVX001A0-1

Cutler Hammer, Div of Eaton Corp Drives, MVX9000 Series
In stock
Item Number
MVX001A0-1
MFG Item Number
MVX001A0-1
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, MVX9000 Series
Item #
MVX001A0-1
Drive, AC, 1HP, 120V, 4.2A, CT, Open

MVX9000 Series Information

  • Micro Drive
  • Sensorless Vector Control
  • 0.5 to 7.5hp 240V 1 & 3‑phase
  • 1 to 10hp 480V 3‑phase
  • IP20 Open Vent Protection
The MVX9000 microprocessor‑based drives are designed to provide adjustable speed control of 3‑phase motors. The MVX9000 standard features can be programmed to suit a wide variety of application requirements.
  • Clearly laid out and easy to understand keypad.
  • 2 analog inputs, 6 in/ 1 out programmable digital I/O, 1 programmable relay
  • PID control of a process variable.
  • Built‑in dynamic braking chopper. Superior deceleration performance.
  • Serial communication port (RS‑485).
  • Single‑phase or three‑phase input capability on 240V AC rated units, 3 hp and below. Operate three‑phase motor with single‑phase supply.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MVX001A0-1
Item Number MVX001A0-1
Manufacturer Cutler Hammer, Div of Eaton Corp
Product Series MVX9000
Family Series Cutler Hammer, Div of Eaton Corp Drives, MVX9000 Series
Input Phase 1
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 4.2 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
Motor Control-Max Level Closed Loop Vector
Mounting Panel
Input Range Voltage (AC) 90-130 VAC
Package MVXFR1IP20
Dynamic Braking Trans Included
Comments Drive has open vents. Standard control panel has a 4-digit LED removable keypad.
Depth 5.7 "
Width 3.9 "
Height 5.9 "
Net Weight 7.5 lbs
Gross Weight 7.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved