NZMB1-A20-NA
Cutler Hammer, Div of Eaton Circuit Breakers, NZM1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NZMB1-A20-NA

Cutler Hammer, Div of Eaton Circuit Breakers, NZM1 Series
In stock
Item Number
NZMB1-A20-NA
MFG Item Number
NZMB1-A20-NA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, NZM1 Series
Item #
NZMB1-A20-NA
SLASH RATED TM MCCB 20A 3P ADJ

NZM1 Series Information

  • Simultaneous reduction in head dissipation allows for use in panels
  • Innovative switching technology with a double‑break contact system
  • Switching capacities up to 150 kA and voltages up to 690 V
  • Double‑break system speeds up the switching process
  • Compact form factor without minimizing capabilities

Eaton's NZM case circuit‑breakers have a uniquely uniform approach to mounting, operation & switching, saving time & money. Available in four frame sizes, with toggle or rotary handle options, the NZM are suitable for a wide variety of applications. Contacts from the RMQ‑Titan range of control circuit devices simply clip in from the front of the circuit‑breakers to provide remote status indication.

Videos

Specifications

Specifications
Manufacturer Part Number NZMB1-A20-NA
Item Number NZMB1-A20-NA
Manufacturer Cutler Hammer, Div of Eaton
Product Series NZM1
Family Series Cutler Hammer, Div of Eaton Circuit Breakers, NZM1 Series
Poles 3
Current Rating 20 A
Max Voltage 440 VAC
Protection System & Cable
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
UL Standard 489
CSA Standard 22.2
IEC Standard 60947-2
Terminal Type Box Terminal
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Approvals CCC, CE, CSA, UL
Gross Weight 3.75 lbs
Net Weight 3.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved