NZMC2-A200
Cutler Hammer, Div of Eaton Circuit Breakers, NZM2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NZMC2-A200

Cutler Hammer, Div of Eaton Circuit Breakers, NZM2 Series
In stock
Item Number
NZMC2-A200
MFG Item Number
NZMC2-A200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, NZM2 Series
Item #
NZMC2-A200
TM MCCB 200A 3P ADJ THERM SET SCR

NZM2 Series Information

  • Simultaneous reduction in head dissipation allows for use in panels
  • Innovative switching technology with a double‑break contact system
  • Switching capacities up to 150 kA and voltages up to 690 V
  • Double‑break system speeds up the switching process
  • Compact form factor without minimizing capabilities

Eaton's NZM case circuit‑breakers have a uniquely uniform approach to mounting, operation & switching, saving time & money. Available in four frame sizes, with toggle or rotary handle options, the NZM are suitable for a wide variety of applications. Contacts from the RMQ‑Titan range of control circuit devices simply clip in from the front of the circuit‑breakers to provide remote status indication.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NZMC2-A200
Item Number NZMC2-A200
Manufacturer Cutler Hammer, Div of Eaton
Product Series NZM2
Family Series Cutler Hammer, Div of Eaton Circuit Breakers, NZM2 Series
Poles 3
Current Rating 200 A
Max Voltage 690 VAC
Protection System & Cable
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
IEC Standard 60947-2
Terminal Type Screw
Auxiliary Switch Optional
Shunt Trip Optional
Undervoltage Release Optional
Approvals CCC, CE, CSA, UL
RoHS No
Gross Weight 4.1 lbs
Net Weight 4.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved