P48G11S10P
Cutler Hammer, Div of Eaton Transformers, Mini-Power Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P48G11S10P

Cutler Hammer, Div of Eaton Transformers, Mini-Power Series
In stock
Item Number
P48G11S10P
MFG Item Number
P48G11S10P
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Mini-Power Series
Item #
P48G11S10P
Mini Power Center

Mini-Power Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number P48G11S10P
Item Number P48G11S10P
Manufacturer Cutler Hammer, Div of Eaton
Product Series Mini-Power
Family Series Cutler Hammer, Div of Eaton Transformers, Mini-Power Series
Output (kVA) 10 kVA
Phase 1
Primary Voltage 480 V
Secondary Voltage 120 V, 240 V
Winding Composition Aluminum
Primary Breaker Included Yes
Secondary Breaker Included Yes
Max Feeder/Sec. Circuits 12 (1 Pole), 6 (2 Pole)
Max Feeder/Sec. Amps 40 A
Insulation Class Class H
Temperature Rise (F) 239 °F
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 177 lbs
Gross Weight 249 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved