PKZM0-1
Cutler Hammer, Div of Eaton Manual Motor Protectors, PKZM0 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PKZM0-1

Cutler Hammer, Div of Eaton Manual Motor Protectors, PKZM0 Series
In stock
Item Number
PKZM0-1
MFG Item Number
PKZM0-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Protectors, PKZM0 Series
Item #
PKZM0-1
Manual Motor Starter, 0.63-1A Range

PKZM0 Series Information

The proven PKZM0 switches motors from 0.16 to 32 A. The short‑circuit breaking capacity is now rated to 150 kA up to 12 A and 50 kA up to 32 A. The PKZM 4 also has a breaking capacity up to 50 kA. With this, current limiters become almost unnecessary. These motor‑protective circuit‑breakers are matched to the DIL contactor series, which is ideal for the configuration of motor‑starter combinations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PKZM0-1
Item Number PKZM0-1
Manufacturer Cutler Hammer, Div of Eaton
Product Series PKZM0
Family Series Cutler Hammer, Div of Eaton Manual Motor Protectors, PKZM0 Series
Operating Current 1 A
FLA Adjustment Range 0.63-1
HP 460/480V 3PH 0.5 hp
HP 575/600V 3PH 0.5 hp
Phase 3
Poles 3
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.58 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved