QBHW1020
Cutler Hammer, Div of Eaton Circuit Breakers, Bolt-On Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QBHW1020

Cutler Hammer, Div of Eaton Circuit Breakers, Bolt-On Series
In stock
Item Number
QBHW1020
MFG Item Number
QBHW1020
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, Bolt-On Series
Item #
QBHW1020
CIRCUIT BREAKER

Bolt-On Series Information

  • Flexible Power Feed Connection
  • Field Mountable Accessories
  • Compact designs available to Minimize Panel Size
Eaton's bolt‑on miniature circuit breakers offer superior protection for panelboards. They are also switching duty rated for 120 VAC fluorescent light applications. Easy to securely install. Choose from one‑, two‑, or three‑pole designs. Built and listed to UL 489. All products 15‑100A are HACR rated. Choose from Bolt‑On Types BAB, QBHW, HBAX, HBAW.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QBHW1020
Item Number QBHW1020
Manufacturer Cutler Hammer, Div of Eaton
Product Series Bolt-On
Family Series Cutler Hammer, Div of Eaton Circuit Breakers, Bolt-On Series
Poles 1
Current Rating 20 A
Max Voltage 240 VAC
Protection Branch Circuit
Terminals Included Line and Load
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
UL Standard 489
Neutral Pole No
kAIC @ 120 VAC 22
kAIC @ 240 VAC 22
Terminal Type Bolt-On / Box Lug
Approvals CSA, UL
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved