QCF2030
Cutler Hammer, Div of Eaton Co Circuit Breakers, QCF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QCF2030

Cutler Hammer, Div of Eaton Co Circuit Breakers, QCF Series
In stock
Item Number
QCF2030
MFG Item Number
QCF2030
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, QCF Series
Item #
QCF2030
Circtuit Breaker, 2-P, 30A

QCF Series Information


Specifications

Specifications
Manufacturer Part Number QCF2030
Item Number QCF2030
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series QCF
Family Series Cutler Hammer, Div of Eaton Co Circuit Breakers, QCF Series
Poles 2
Current Rating 30 A
Max Voltage 240 VAC
Protection Thermal Magnetic
UL Standard 489
CSA Standard LR48907
kAIC @ 240 VAC 10
Approvals CSA, UL
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved