QCGFT1015
Cutler Hammer, Div of Eaton Circuit Breakers, QCGFT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QCGFT1015

Cutler Hammer, Div of Eaton Circuit Breakers, QCGFT Series
In stock
Item Number
QCGFT1015
MFG Item Number
QCGFT1015
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Circuit Breakers, QCGFT Series
Item #
QCGFT1015
Circuit Breaker, GFCI, 15A, 1 Pole

QCGFT Series Information

  • 10,000A Interrupting Capacity
  • Single or Two Poles
  • With Bell Alarm or Auxiliary Switch

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QCGFT1015
Item Number QCGFT1015
Manufacturer Cutler Hammer, Div of Eaton
Product Series QCGFT
Family Series Cutler Hammer, Div of Eaton Circuit Breakers, QCGFT Series
Poles 1
Current Rating 15 A
Max Voltage 120 VAC
Protection Branch Circuit
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
UL Standard 943
GFCI Yes
kAIC @ 120 VAC 10
Terminal Type Box Terminal
Auxiliary Switch No
Approvals CSA, UL
Net Weight 0.43 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved