S050-301
Cutler Hammer, Div of Eaton Current Transformers, S050 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S050-301

Cutler Hammer, Div of Eaton Current Transformers, S050 Series
In stock
Item Number
S050-301
MFG Item Number
S050-301
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, S050 Series
Item #
S050-301
Current Transformer, 300:5, 1.56in.

S050 Series Information

  • Solid Core Design
  • ANSI Metering Quality Accuracy
  • 1.56 Inches Window Diameter

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S050-301
Item Number S050-301
Manufacturer Cutler Hammer, Div of Eaton
Product Series S050
Family Series Cutler Hammer, Div of Eaton Current Transformers, S050 Series
Core Style Solid Core
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 300:5
Mounting Foot Mounted
Termination Screw Terminals
ANSI Class at 60 Hz B0.1 0.3
Net Weight 1 lb
Gross Weight 1 lb
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved