S060-500
Cutler Hammer, Div of Eaton Current Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S060-500

Cutler Hammer, Div of Eaton Current Transformers
In stock
Item Number
S060-500
MFG Item Number
S060-500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Series
Item #
S060-500
Current Transformer, 50:5, 1.25in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S060-500
Item Number S060-500
Manufacturer Cutler Hammer, Div of Eaton
Family Series Cutler Hammer, Div of Eaton Current Transformers
Core Style Solid Core
Aperture (WindowOpening) 1.25 " Dia.
Current Ratio 50:5
Mounting Foot Mounted
Termination Screw Terminals
ANSI Class at 60 Hz B0.1 1.2
Net Weight 5.25 lbs
Gross Weight 3.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved