SVX002A1-4A1B1
Cutler Hammer, Div of Eaton Drives, SVX9000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SVX002A1-4A1B1

Cutler Hammer, Div of Eaton Drives, SVX9000 Series
In stock
Item Number
SVX002A1-4A1B1
MFG Item Number
SVX002A1-4A1B1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, SVX9000 Series
Item #
SVX002A1-4A1B1
Drive, AC, 2HP, 480V, 4.3A, CT, N1

SVX9000 Series Information

  • Performance Drive
  • Open Loop Vector
  • 0.75 ‑ 200hp
  • 208V to 480V Models
  • NEMA 1 & 12 Available
The SVX9000 is a compact, modular solution to variable speed applications; with sensorless vector control technology coupled with an adaptive motor model and sophisticated ASIC circuit features. The model automatically identifies motor parameters for both the sensorless vector mode and the U/f mode, keeping track of changes in the parameters over time. The vector control is carried out in a system of stator flux coordinates, which is immune to small variations in measurements and motor parameters. The sophisticated sensorless flux vector control achieves the dynamic precision of closed loop motor control over most of the speed range:
  • Steady state speed error: < 0.5%
  • Torque rise time: < 10 ms
  • Low ripple in the torque
  • High immunity to resonance vibrations
  • High starting torque: 200% (depends on motor/drive sizing)
  • High starting current: 2.0 x IH
  • Suitable for multi‑motor drive systems
  • High‑speed applications, max output frequency 7200 Hz (with special application)

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SVX002A1-4A1B1
Item Number SVX002A1-4A1B1
Manufacturer Cutler Hammer, Div of Eaton
Product Series SVX9000
Family Series Cutler Hammer, Div of Eaton Drives, SVX9000 Series
Input Phase 3
HP (Constant Torque Rating) 2 hp
HP (Variable Torque Rating) 3 hp
Amps (Constant Torque Rating) 4.3 A
Amps (Variable Torque Rating) 5.6 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP21
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 380-500 VAC
Max Frequency 320 Hz
Package SVXFR4IP21
Frame Size FR4
Dynamic Braking Trans Included
Comments Standard control panel has a 3 line, alphanumeric LCD removable keypad.
Depth 7.5 "
Width 5 "
Height 12.9 "
Net Weight 11 lbs
Gross Weight 13.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved