XTOB001CC1DP
Cutler Hammer, Div of Eaton Overload Relays, XTOB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XTOB001CC1DP

Cutler Hammer, Div of Eaton Overload Relays, XTOB Series
In stock
Item Number
XTOB001CC1DP
MFG Item Number
XTOB001CC1DP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Overload Relays, XTOB Series
Item #
XTOB001CC1DP
Overload Relay, 0.6-1.0A, DP Cont,

XTOB Series Information

  • Direct Connect up to 250 Amps
  • Large Thermal Overcurrent Range
  • Stand Alone and CT Type up to 630 Amps
The XT line of IEC motor thermal overload relays provides an efficient motor protection solution, available up to 630A. XTOB units can be directly mounted to the contactor or mounted separately.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number XTOB001CC1DP
Item Number XTOB001CC1DP
Manufacturer Cutler Hammer, Div of Eaton
Product Series XTOB
Family Series Cutler Hammer, Div of Eaton Overload Relays, XTOB Series
Current Setting Range 0.6-1 A
Poles 3
Output Contacts 1NO, 1NC
Trip Class Class 10
Reset Type Automatic, Manual
Connection Type Wire
Ambient Temperature Range -13-131 °F
Approvals ATEX, CE, CSA, UL
RoHS Yes
Comments Direct Mounting to DP Series Contactor
Net Weight 0.3 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved