XTSC004BBA
Cutler Hammer, Div of Eaton Manual Motor Controllers, XTSC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

XTSC004BBA

Cutler Hammer, Div of Eaton Manual Motor Controllers, XTSC Series
In stock
Item Number
XTSC004BBA
MFG Item Number
XTSC004BBA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, XTSC Series
Item #
XTSC004BBA
MMC FVNR 2.5-4A B-MMP B-CONT 1NO

XTSC Series Information

  • Visible Trip Indication
  • Test Trip Function
  • Class 10 Overload Protection
  • Built‑in Heater and Magnetic Trip Elements to Protect the Motor
  • Control Inputs Located at Front of Starter for Easy Access and Wiring
Eaton's XT IEC open nonreversing manual motor controllers combine a manual motor protector with an IEC contactor(s) to provide a complete motor protection solution by combining motor disconnect function, thermal overload protection, magnetic short‑circuit protection and remote control operation in one compact, assembled unit. These assembled manual motor controllers cover motors with FLA ratings from 0.10A to 65A.

  • Wide Range of Coils
  • Adjustment Dial for Setting Motor FLA
  • 1NO‑1NC Auxiliary Contact as Standard on Manual Motor Controller and Combination Motor Controller

Videos

Specifications

Specifications
Manufacturer Part Number XTSC004BBA
Item Number XTSC004BBA
Manufacturer Cutler Hammer, Div of Eaton
Product Series XTSC
Family Series Cutler Hammer, Div of Eaton Manual Motor Controllers, XTSC Series
Operating Current 4 A
FLA Adjustment Range 2.5-4
Coil Voltage 110 VAC 50 Hz, 120 VAC 60 Hz
Reversing No
Max HP 200V 3PH 1 hp
Max HP 240V 3PH 1 hp
Max HP 480V 3PH 2 hp
Max HP 600V 3PH 3 hp
Frame Size-MMP B
Frame Size-Contactor B
UL508F No
Approvals CE, UL
RoHS No
Net Weight 1.34 lbs
Gross Weight 1.51 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved