E48P4K1
Cutler Hammer, Div of Eaton Co Safety Switches, E48DIN Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

E48P4K1

Cutler Hammer, Div of Eaton Co Safety Switches, E48DIN Series
In stock
Item Number
E48P4K1
MFG Item Number
E48P4K1
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Safety Switches, E48DIN Series
Item #
E48P4K1
SAFETY INTERLOCK SWITCH

E48DIN Series Information

  • Non‑Locking Safety Switch
  • Positively Driven NC Contacts
  • Adjustable Actuator Head for Multiple Approach Directions
  • IP67 and NEMA 4 Rated
  • UL Listed
The Cutler‑Hammer E48 DIN‑Style Safety Key Interlock Limit Switch by Eaton's electrical business is designed to be used with movable guards or covers which must be closed for operational safety. The key portion of the switch is affixed to the movable door, cover or other such guard. The switch itself is mounted to a rigid portion of the machine. When the guard is opened, the key is removed from the switch, thereby positively breaking the normally closed contacts. This interrupts the control circuit, stopping machine operation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number E48P4K1
Item Number E48P4K1
Manufacturer Cutler Hammer, Div of Eaton Co
Product Series E48DIN
Family Series Cutler Hammer, Div of Eaton Co Safety Switches, E48DIN Series
Solenoid Interlocking No
Guard Locking Type None
Switch Contacts 1NO/1NC
Extraction Force 14.7 N
Auxiliary Release No
Adjustable Actuator Head Yes
NEMA Rating NEMA 4
IP Rating IP65
Approvals CE, TUV, UL
Net Weight 0.17 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved