HM50
Daito Fuses, HM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HM50

Daito Fuses, HM Series
In stock
Item Number
HM50
MFG Item Number
HM50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, HM Series
Item #
HM50
Fuse, 5A, 250VAC, Radial, 5mm C-C

HM Series Information

  • 0.3 ~ 5.0 Amps
  • 250 Volts AC/DC
  • General Purpose Type
  • Plug‑In PC Mount Micro Fuse
  • UR, CSA, TUV Approved
The HM series micro‑fuse from Daito are socket‑mounted micro fuses designed for printed circuit use. They are compact in size and are superior to glass mounted fuses. The transparent body provides a quick visual indication of the fuse status.

  • Sockets available for vertical or right angle printed circuit mounting
  • RoHS Compliant


Specifications

Specifications
Depth (mm) 9.5 mm
Width (mm) 6 mm
Ships Factory Direct No
Manufacturer Part Number HM50
Item Number HM50
Manufacturer Daito
Product Series HM
Family Series Daito Fuses, HM Series
Voltage (AC) 250 VAC
Current Rating 5 A
Voltage (DC) 250 VDC
Characteristic General Purpose
Package Type Plug-In
Interrupt Rating 50 kA @ 250 V
Trip Indicator No
Alarm Contact No
Length (mm) 10 mm
Body Length (mm) 10 mm
Approvals CSA, TUV, UR
RoHS Yes
Comments Fuse has a transparent body. A blown fuse is easily identifiable.
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved