P4-4S
Daito Fuseblocks & Holders
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P4-4S

Daito Fuseblocks & Holders
In stock
Item Number
P4-4S
MFG Item Number
P4-4S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuseblocks & Holders, Series
Item #
P4-4S
FUSEHOLDER, DIN RAIL MOUNT 15A 250V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P4-4S
Item Number P4-4S
Manufacturer Daito
Family Series Daito Fuseblocks & Holders
Max Current 15 A
Voltage 250 V
Connection Type Screw Terminal
Mounting Type DIN Rail Mount
Net Weight 0.07 lbs
RoHS Yes
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved