P413
Daito Fuses, P3-PL3-P4-PL4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P413

Daito Fuses, P3-PL3-P4-PL4 Series
In stock
Item Number
P413
MFG Item Number
P413
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fuses, P3-PL3-P4-PL4 Series
Item #
P413
FUSE, 1.3A, 220VAC/250VDC

P3-PL3-P4-PL4 Series Information

  • 0.3 ~ 15 Amps
  • 125 ~ 250 Volts AC/DC
  • General Purpose Alarm Fuse
  • Plug‑In Type
  • NTT Approved
The Daito P and PL series alarm fuses are commonly used in NC machine tools, power supplies, instrumentation and control systems, medical and communications equipment. The alarm circuit is built into the fuse itself. It's plug‑in style makes for simple and safe fuse replacement.

  • Open fuse indication window
  • PCB, DIN or Panel Mount with Proper Fuse Holder
  • RoHS Compliant
  • P335 and P435 are not NTT Approved



Specifications

Specifications
Depth (mm) 23 mm
Width (mm) 10 mm
Manufacturer Part Number P413
Item Number P413
Manufacturer Daito
Product Series P3-PL3-P4-PL4
Family Series Daito Fuses, P3-PL3-P4-PL4 Series
Voltage (AC) 220 VAC
Current Rating 1.3 A
Voltage (DC) 250 VDC
Characteristic General Purpose
Package Type Plug-In
Interrupt Rating 2.5 kA @ 220 V
Trip Indicator No
Alarm Contact Yes
Length (mm) 32 mm
Body Length (mm) 32 mm
Approvals NTT
RoHS No
Comments Fuse has window for viewing trip status.
Net Weight 0.0209 lbs
Gross Weight 0.0209 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved