M210500/023AB
Danaher Controls Encoders, M21 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M210500/023AB

Danaher Controls Encoders, M21 Series
In stock
Item Number
M210500/023AB
MFG Item Number
M210500/023AB
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Encoders, M21 Series
Item #
M210500/023AB
Encoder

M21 Series Information

  • Modular, Incremental Encoder for Stepper and Small Servo Motor Feedback
  • Resolutions to 2048 PPR with Index Standard
  • Optional 4, 6, 8, or 12 Pole Communication Tracks for Brushless Servo Motors
Using industry standard package dimensions, the M21 is easily installed onto the motor without time‑consuming adjustments or special tool. Its unique mechanical design automatically centers and gaps the disc during installation. The M21 provides 20 degrees of adjustment to align the signal outputs to the shaft position.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M210500/023AB
Item Number M210500/023AB
Manufacturer Danaher Controls
Product Series M21
Family Series Danaher Controls Encoders, M21 Series
Resolution (PPR) 500
Incremental Channels Dual
Mounting Style Motor
Indexed (Marker) Yes
Shaft/Bore Size 1/4 "
Shaft Type Hollow
Input Voltage 5 VDC
Output Voltage 5 VDC
Electrical Output Type Line Driver
Termination Pin Header
Mating Connector 2 Foot Shielded Cable
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating Yes
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved