123D-C-5
Dart Controls Drives, 125 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

123D-C-5

Dart Controls Drives, 125 Series
In stock
Item Number
123D-C-5
MFG Item Number
123D-C-5
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, 125 Series
Item #
123D-C-5
DRIVE

125 Series Information

  • 1/50~1HP, 120VAC Input, 0‑90VDC Output
  • 1/25~2HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • Chassis (IP00) Enclosed
  • UL; cUL; CE Approvals
  • Armature/Tachometer Feedback
  • Adjustable Min/Max
  • Adjustable Current Limit
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 125 Series is a compact, cost efficient, reliable control for permanent magnet, shunt wound, and universal motors that incorporates up‑to‑date design and engineering into a compact package. The 125 Series is ideal for applications such as: office machinery, conveyors, office packaging equipment, printers, process equipment, centrifuges, and exercise equipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 123D-C-5
Item Number 123D-C-5
Manufacturer Dart Controls
Product Series 125
Family Series Dart Controls Drives, 125 Series
Input Voltage (AC) 24-36 VAC
Output Armature Voltage (DC) 0-20 VDC, 0-30 VDC
Max Armature Current (DC) 5.5 A
Feedback Types Armature, Tachometer
Operator Controls Built In
Package Chassis
Temperature Range (F) 14-113 °F
Approvals CE, cUL, cUR, UL, UR
Nominal Armature VDC 24 VDC
Net Weight 0.77 lbs
Gross Weight 0.8095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved