The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
125DV200EW-29
Dart Controls Drives, 125 Series
In stock
Item Number
125DV200EW-29
MFG Item Number
125DV200EW-29
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Drive, DC, 1/8-2HP, Dual Voltage,
1/50~1HP, 120VAC Input, 0‑90VDC Output 1/25~2HP, 240VAC Input, 0‑180VDC Output Non‑Regenerative Chassis (IP00) Enclosed UL; cUL; CE Approvals Armature/Tachometer Feedback Adjustable Min/Max Adjustable Current Limit Full Wave Bridge Supply Speed Pot, Knob and Dial Plate Included Current Limit Trim Pot Eliminates Plug‑In Resistor The 125 Series is a compact, cost efficient, reliable control for permanent magnet, shunt wound, and universal motors that incorporates up‑to‑date design and engineering into a compact package. The 125 Series is ideal for applications such as: office machinery, conveyors, office packaging equipment, printers, process equipment, centrifuges, and exercise equipment.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
125DV200EW-29
Item Number
125DV200EW-29
Manufacturer
Dart Controls
Product Series
125
Family Series
Dart Controls Drives, 125 Series
Input Voltage (AC)
108-132 VAC, 216-264 VAC
Output Armature Voltage (DC)
0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature
0.5 hp
Max HP @ 180 VDC Armature
1 hp
Feedback Types
Armature, Tachometer
Operator Controls
Built In
Package
Enclosed
Temperature Range (F)
14-113 °F
NEMA Rating
NEMA 4X
Approvals
CE, cUL, cUR, UL, UR
Nominal Armature VDC
36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight
4.776 lbs
Gross Weight
4.776 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved