DP4-P
Dart Controls Drives
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DP4-P

Dart Controls Drives
In stock
Item Number
DP4-P
MFG Item Number
DP4-P
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, Series
Item #
DP4-P
Digital Speed Potentiometer,

Series Information

Specifications

Specifications
Manufacturer Part Number DP4-P
Item Number DP4-P
Manufacturer Dart Controls
Family Series Dart Controls Drives
Input Voltage (AC) 85-265 VAC
Output Armature Voltage (DC) 0-2 VDC, 0-24 VDC
Operator Controls Built In
Package Enclosed
Temperature Range (F) 14-113 °F
NEMA Rating NEMA 4X
Nominal Armature VDC 12 VDC, 24 VDC
Net Weight 1.36 lbs
Gross Weight 1.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved