LM180T150
Dart Controls Motors, LM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LM180T150

Dart Controls Motors, LM Series
In stock
Item Number
LM180T150
MFG Item Number
LM180T150
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, LM Series
Item #
LM180T150
Motor, DC, 1.5HP, 180VDC

LM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LM180T150
Item Number LM180T150
Manufacturer Dart Controls
Product Series LM
Family Series Dart Controls Motors, LM Series
Horsepower 1 1/2 hp
Base RPM 1,750 RPM
Frame 56C
Armature Voltage 180 V
Armature Current 7.6 A
Enclosure Type Totally Enclosed Fan Cooled
Mounting Type C-Face With Base
Approvals CE, CSA, UL
RoHS Yes
Comments Rear shaft for easy pick-up mounting.
Net Weight 47 lbs
Gross Weight 47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved