1150
Davies Molding Knobs, 1150 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1150

Davies Molding Knobs, 1150 Series
In stock
Item Number
1150
MFG Item Number
1150
Series
This item cannot be canceled or returned
1150 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1150 Series
Item #
1150
Knob, Black, Thermoset, Bushing

1150 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1150
Item Number 1150
Manufacturer Davies Molding
Product Series 1150
Family Series Davies Molding Knobs, 1150 Series
Package Size 0.95 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted No
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved