1155
Davies Molding Knobs, 1155 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1155

Davies Molding Knobs, 1155 Series
In stock
Item Number
1155
MFG Item Number
1155
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1155 Series
Item #
1155
Knob, Black, Thermoset, Bushing

1155 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1155
Item Number 1155
Manufacturer Davies Molding
Product Series 1155
Family Series Davies Molding Knobs, 1155 Series
Package Size 1.38 "
Shaft Size 0.25 "
Finish Black Matte
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Bushing
Indicator Line Yes
Skirted No
Pointer No
Knurled Yes
Mounting Set Screw
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved