1200-W
Davies Molding Knobs
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1200-W

Davies Molding Knobs
In stock
Item Number
1200-W
MFG Item Number
1200-W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, Series
Item #
1200-W
Knob, Black, Thermoset, Plain

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1200-W
Item Number 1200-W
Manufacturer Davies Molding
Family Series Davies Molding Knobs
Package Size 0.53 "
Shaft Size 0.25 "
Finish Black Gloss
Material Type Phenolic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0.005 lbs
Gross Weight 0.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved