1506
Davies Molding Knobs, 1506 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1506

Davies Molding Knobs, 1506 Series
In stock
Item Number
1506
MFG Item Number
1506
Series
This item cannot be canceled or returned
1506 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 1506 Series
Item #
1506
Knob, Black, TP Elastomer,

1506 Series Information

  • Durable Clear Polypropylene Substrate
  • Molded with a Soft Thermoplastic Overmold
  • Provides a Non‑Slip, Comfortable Grip

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1506
Item Number 1506
Manufacturer Davies Molding
Product Series 1506
Family Series Davies Molding Knobs, 1506 Series
Package Size 1.625 "
Finish Black Matte
Material Type TPE
Composition Non-Metallic
Indicator Line Yes
Skirted Yes
Pointer No
Knurled No
Mounting Interference Fit
RoHS Yes
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved