The store will not work correctly when cookies are disabled.
DOP-W105B
Delta Products Human Machine Interface, DOP-B Series
MFG Item Number
DOP-W105B
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Human Machine Interface, DOP-B Series
HMI, 10.4in. (800 x 600 pixels) TFT LC
- TFT LCD Display
- 3, 7, or 10.1 inch Display Size
- Delta Real Time Operating System
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DOP-W105B |
Item Number |
DOP-W105B |
Manufacturer |
Delta Products |
Product Series |
DOP-B |
Family Series |
Delta Products Human Machine Interface, DOP-B Series |
Display Size |
10 " |
Display Type |
Color TFT |
Touch Screen |
Yes |
Communications |
Ethernet, Serial, USB |
USB Ports |
(3) USB 2.0 |
Ethernet Ports |
(1) 10BASE-T, (1) 100BASE-TX |
Serial Ports |
(2) RS-232, (2) RS-232/RS-422/RS-485 |
PCMCIA |
No |
Screen Resolution |
800 x 600 |
Brightness (cd/m2) |
300 |
Tactile Pushbuttons |
No |
Video Output Port |
No |
Mounting |
Panel |
Voltage (DC) |
24 VDC |
Max Power Consumption |
13.5 W |
Operating System |
Delta Real Time OS |
Expandable Memory Option |
SD Card |
Drivers |
Ethernet, Serial RS-232/RS-422/RS-485 |
NEMA Rating |
NEMA 4 |
Operating Temperature |
32-122 °F |
Approvals |
CE, UL |
Net Weight |
3.8581 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved