DRP024V120W1AA
Delta Products Power Supplies, CLIQ Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DRP024V120W1AA

Delta Products Power Supplies, CLIQ Series
In stock
Item Number
DRP024V120W1AA
MFG Item Number
DRP024V120W1AA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, CLIQ Series
Item #
DRP024V120W1AA
Power Supply, 24VDC, 5A, 1Ph, 120W,

CLIQ Series Information

  • Universal AC Input Voltage Range
  • Full Corrosion Resistant Aluminum Casting
  • Power Will not De‑Rate for the Entire Input Voltage Range

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DRP024V120W1AA
Item Number DRP024V120W1AA
Manufacturer Delta Products
Product Series CLIQ
Family Series Delta Products Power Supplies, CLIQ Series
Power 120 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 85-264 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 22-28 VDC
Output Current 5 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection No
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 84 %
Operating Temperature -4-167 °F
Approvals CE, CSA, cULus, UL508, UL60950
RoHS No
Net Weight 1.66 lbs
Gross Weight 1.66 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved