DVP12SA211R
Delta Products Programmable Logic Controllers, SA2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DVP12SA211R

Delta Products Programmable Logic Controllers, SA2 Series
In stock
Item Number
DVP12SA211R
MFG Item Number
DVP12SA211R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, SA2 Series
Item #
DVP12SA211R
DVP-S CPU 8DI/4DO, 24VDC, Relay

SA2 Series Information

  • MPU points: 12 (8DI + 4DO)
  • Max. I/O points: 492 (12 + 480)
  • Program capacity: 16k steps
  • COM port: Built‑in RS‑232 & 2 RS‑485 ports, compatible with Modbus ASCII/RTU protocol.
  • Can be master or slave.
  • High‑Speed Pulse Output: Supports 2 points (Y0, Y2) of 100kHz and 2 points (Y1, Y3) of 10kHz independent high‑speed pulse output.
  • Extendable to Max. 8 Modules: DVP‑SA2 is extendable to analog I/O, temperature measurement, input DIP switch, PROFIBUS/DeviceNet communication modules and single‑axis motion control functions.
  • Built‑in High‑Speed Counters

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DVP12SA211R
Item Number DVP12SA211R
Manufacturer Delta Products
Product Series SA2
Family Series Delta Products Programmable Logic Controllers, SA2 Series
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 8 - Digital
Number of Outputs & Type 4 - Relay
Expandable Up to 480 I/O Points
Display Type None
Approvals CE, UL
Net Weight 0.4 lbs
Gross Weight 0.615 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved