DVP12SE11T
Delta Products Programmable Logic Controllers, SE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DVP12SE11T

Delta Products Programmable Logic Controllers, SE Series
In stock
Item Number
DVP12SE11T
MFG Item Number
DVP12SE11T
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Programmable Logic Controllers, SE Series
Item #
DVP12SE11T
PROGRAMMABLE LOGIC CTRL 8/4T DC 6

SE Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DVP12SE11T
Item Number DVP12SE11T
Manufacturer Delta Products
Product Series SE
Family Series Delta Products Programmable Logic Controllers, SE Series
Nominal Supply Voltage 24 VDC
Number of Inputs & Type 8 - Digital
Number of Outputs & Type 4 - Transistor
Expandable Up to 480 I/O Points
Display Type I/O Indicator LEDs
Approvals CE, UL
Net Weight 0.29 lbs
Gross Weight 0.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved