The store will not work correctly when cookies are disabled.
DVP20SX211R
Delta Products Programmable Logic Controllers, DVP-SX2 Series
MFG Item Number
DVP20SX211R
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Programmable Logic Controllers, DVP-SX2 Series
24VDC 8(4AI) 6(2AO) Relay Out Analog
DVP-SX2 Series Information
- 32‑Bit CPU for High‑Speed Processing
- PID Auto Tuning Function for Highly Efficient PID Control
- No Battery Required
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DVP20SX211R |
Item Number |
DVP20SX211R |
Manufacturer |
Delta Products |
Product Series |
DVP-SX2 |
Family Series |
Delta Products Programmable Logic Controllers, DVP-SX2 Series |
Published Supply Voltage |
24 VDC |
Nominal Supply Voltage |
24 VDC |
Number of Inputs & Type |
12 - Digital (8), Analog (4) |
Number of Outputs & Type |
8 - Relay (6), Analog (2) |
Expandable |
Up to 512 I/O Points |
Display Type |
None |
Communications |
USB |
Expandable I/O |
Yes |
Maximum I/O Expansions |
512 |
Embedded Ethernet |
No |
Approvals |
CE, cULus |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved