ECMA-CA0604RS
Delta Products Motors, ASDA-A2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECMA-CA0604RS

Delta Products Motors, ASDA-A2 Series
In stock
Item Number
ECMA-CA0604RS
MFG Item Number
ECMA-CA0604RS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, ASDA-A2 Series
Item #
ECMA-CA0604RS
AC Servo Motor, 400W, 220VAC, Low

ASDA-A2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ECMA-CA0604RS
Item Number ECMA-CA0604RS
Manufacturer Delta Products
Product Series ASDA-A2
Family Series Delta Products Motors, ASDA-A2 Series
Power Rating (kW) 0.4 kW
Voltage 220 VAC
Servomotor Type Rotary
Rated Speed 3,000 RPM
Max Speed 5,000 RPM
Mounting Type Flange
Encoder Type Absolute
Encoder Bit Resolution 16 BIT, 17 BIT
Constant Torque (Nm) 1.27 Nm
Peak Torque (Nm) 3.82 Nm
Peak Torque (in-oz) 540.96 in-oz
Constant Torque (in-oz) 179.85 in-oz
Constant Torque (in-lb) 11.24 in-lb
Peak Torque (in-lb) 33.81 in-lb
Brake No
Shaft Seal Yes
Inertia Low
IP Rating IP65
Frame Size 60 mm
Approvals CE, cUR, UR
Net Weight 3.5275 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved