ECMA-F11855S3
Delta Products Motors, ASDA-A2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ECMA-F11855S3

Delta Products Motors, ASDA-A2 Series
In stock
Item Number
ECMA-F11855S3
MFG Item Number
ECMA-F11855S3
Series
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, ASDA-A2 Series
Item #
ECMA-F11855S3
AC Servo Motor, 5.5kW, 220VAC,

ASDA-A2 Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number ECMA-F11855S3
Item Number ECMA-F11855S3
Manufacturer Delta Products
Product Series ASDA-A2
Family Series Delta Products Motors, ASDA-A2 Series
Power Rating (kW) 5.5 kW
Voltage 220 VAC
Servomotor Type Rotary
Rated Speed 1,500 RPM
Max Speed 3,000 RPM
Mounting Type Flange
Encoder Type Incremental
Encoder Bit Resolution 20 BIT
Constant Torque (Nm) 35.01 Nm
Peak Torque (Nm) 87.53 Nm
Peak Torque (in-oz) 12,395.29 in-oz
Constant Torque (in-oz) 4,957.83 in-oz
Constant Torque (in-lb) 309.86 in-lb
Peak Torque (in-lb) 774.71 in-lb
Brake Yes
Shaft Seal Yes
Inertia Medium-High
IP Rating IP65
Frame Size 180 mm
Approvals CE, cUR, UR
Net Weight 79.3663 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved