TP04P-32TP1R
Delta Products Human Machine Interface, TP04P Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TP04P-32TP1R

Delta Products Human Machine Interface, TP04P Series
In stock
Item Number
TP04P-32TP1R
MFG Item Number
TP04P-32TP1R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Human Machine Interface, TP04P Series
Item #
TP04P-32TP1R
4-Line Text Panel HMI with Built-in

TP04P Series Information

  • Adopts the core of the DVP‑SS2 Series PLC: program capacity: 8 k steps / D device: 5k words
  • Provides 2 sets of 10 kHz high‑speed pulse input
  • 4.1" STN‑LCD
  • Provides 0 ~ 9 numeric keys with user‑defined function
  • Built‑in USB port for program upload/download
  • Built‑in RS‑485 port*2
  • Supports MODBUS ASCII/RTU modes
  • User‑defined boot screen available
  • Built‑in real time clock (RTC)
  • Digital and analog I/O terminals available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TP04P-32TP1R
Item Number TP04P-32TP1R
Manufacturer Delta Products
Product Series TP04P
Family Series Delta Products Human Machine Interface, TP04P Series
Display Size 4.1 "
Display Type Monochrome
Touch Screen No
Communications Serial
USB Ports (1) USB 2.0
Serial Ports (1) RS-485
Screen Resolution 192 x 64
Tactile Pushbuttons Yes
Mounting Panel
Form Factor Standard
Voltage (DC) 24 VDC
Operating System Dedicated OS
User Memory 1 MB
NEMA Rating NEMA 4
Operating Temperature 32-122 °F
Approvals CE, UL
Net Weight 1.1025 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved