VFD015B21B
Delta Products Drives, VFD-B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VFD015B21B

Delta Products Drives, VFD-B Series
In stock
Item Number
VFD015B21B
MFG Item Number
VFD015B21B
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, VFD-B Series
Item #
VFD015B21B
Drive, AC, 2Hp Single Phase 230V

VFD-B Series Information

  • General Purpose Drive
  • Sensorless Open/Closed Loop Vector
  • 1 Phase 230V Series: 1 to 3 HP
  • 3 Phase 230V Series: 1 to 50 HP
  • 3 Phase 460V Series: 1 to 100 HP
  • 3 Phase 575V Series: 1 to 100 HP
  • IP20/NEMA 1
The VFD‑B series represents Delta's NEMA 1 general purpose AC drive. The VFD‑B series drive is rated to provide constant torque, featuring open and closed loop vector control. Delta offers an optional 2000 Hz high speed output that can be factory programmed at the customer's request.
  • Output Frequency of 0.1 to 400 Hz
  • Built In PID Feedback Control
  • Auto Torque Boost & Slip Compensation
  • Built In MODBUS Communication

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VFD015B21B
Item Number VFD015B21B
Manufacturer Delta Products
Product Series VFD-B
Family Series Delta Products Drives, VFD-B Series
Input Phase 1
HP (Constant Torque Rating) 2 hp
Amps (Constant Torque Rating) 7 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP20
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Input Range Voltage (AC) 200-240 VAC
Max Frequency 400 Hz
Dynamic Braking Trans Included
Net Weight 4.14 lbs
Gross Weight 4.88 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved