The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VFD015B43A
Delta Products Drives, VFD-B Series
MFG Item Number
VFD015B43A
Availability
Obsolete Item No Longer Available
Product Details
Overview
Drive, AC, 2Hp Three Phase 460V
General Purpose Drive Sensorless Open/Closed Loop Vector 1 Phase 230V Series: 1 to 3 HP 3 Phase 230V Series: 1 to 50 HP 3 Phase 460V Series: 1 to 100 HP 3 Phase 575V Series: 1 to 100 HP IP20/NEMA 1 The VFD‑B series represents Delta's NEMA 1 general purpose AC drive. The VFD‑B series drive is rated to provide constant torque, featuring open and closed loop vector control. Delta offers an optional 2000 Hz high speed output that can be factory programmed at the customer's request.
Output Frequency of 0.1 to 400 Hz Built In PID Feedback Control Auto Torque Boost & Slip Compensation Built In MODBUS Communication
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
VFD015B43A
Item Number
VFD015B43A
Manufacturer
Delta Products
Product Series
VFD-B
Family Series
Delta Products Drives, VFD-B Series
Input Phase
3
HP (Constant Torque Rating)
2 hp
Amps (Constant Torque Rating)
4.2 A
Braking Type
DC Injection, Dynamic Braking Transistor Included
Closed Loop
No
AC Line Regenerative
No
Operator Controls
Keypad Included
IP Rating
IP20
NEMA Rating
NEMA 1
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Input Range Voltage (AC)
380-480 VAC
Max Frequency
400 Hz
Dynamic Braking Trans
Included
Net Weight
4.275 lbs
Gross Weight
5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved