53634-83
Deltrol Controls Solenoids, C-7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53634-83

Deltrol Controls Solenoids, C-7 Series
In stock
Item Number
53634-83
MFG Item Number
53634-83
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, C-7 Series
Item #
53634-83
SOLENOID, 24VDC, CONTINUOUS DUTY,

C-7 Series Information

  • Economical Construction
  • AC Solenoids and DC Solenoids Available
  • Encapsulated Coils on Most Models
  • UL Approval on Many Models


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53634-83
Item Number 53634-83
Manufacturer Deltrol Controls
Product Series C-7
Family Series Deltrol Controls Solenoids, C-7 Series
Style C-Frame
Coil Voltage 24 VDC
Coil Power 74 W
Max Stroke Length 0.75 "
Maximum Force 70 oz
Duty Cycle Continuous
Operation Pull
Net Weight 0.155 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved