53751-88
Deltrol Controls Solenoids, MED 12x1.500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53751-88

Deltrol Controls Solenoids, MED 12x1.500 Series
In stock
Item Number
53751-88
MFG Item Number
53751-88
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, MED 12x1.500 Series
Item #
53751-88
SOLENOID, 24VDC, INTERMITTENT DUTY,

MED 12x1.500 Series Information

  • High Performance Construction
  • DC Solenoid Applications Only
  • Standard Push and Pull Versions Available
  • Two Position Linear Solenoid with Tubular Construction

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53751-88
Item Number 53751-88
Manufacturer Deltrol Controls
Product Series MED 12x1.500
Family Series Deltrol Controls Solenoids, MED 12x1.500 Series
Style Tubular
Coil Voltage 24 VDC
Coil Power 15 W
Max Stroke Length 0.5 "
Maximum Force 50.7 oz
Duty Cycle Intermittent
Operation Pull
Net Weight 0.17 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved