53795-82
Deltrol Controls Solenoids, MED 24x2.400 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

53795-82

Deltrol Controls Solenoids, MED 24x2.400 Series
In stock
Item Number
53795-82
MFG Item Number
53795-82
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, MED 24x2.400 Series
Item #
53795-82
SOLENOID, 24VDC, CONTINUOUS DUTY,

MED 24x2.400 Series Information

  • High Performance Construction
  • DC Solenoid Applications Only
  • Standard Push and Pull Versions Available
  • Two Position Linear Solenoid with Tubular Construction

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 53795-82
Item Number 53795-82
Manufacturer Deltrol Controls
Product Series MED 24x2.400
Family Series Deltrol Controls Solenoids, MED 24x2.400 Series
Style Tubular
Coil Voltage 24 VDC
Coil Power 100 W
Max Stroke Length 0.85 "
Maximum Force 226 oz
Duty Cycle Continuous
Operation Pull
Net Weight 0.95 lbs
Gross Weight 0.985 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved